

€127.93/ pieceexcl. VAT
€154.80incl. VAT
4 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €127.93 | - |
2+ | €102.34 | 20.00% |
4+ | €94.66 | 26.00% |
6+ | €89.55 | 30.00% |
8+ | €81.87 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 4 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | UHMWPE |
Material class | Multilene PE-M AS |
Antistatic | Yes |
Group | Industrial Plastics |
Tradename | Multilene PE-M |
Manufacturing method | Pressed |