MULTILENE

MULTILENE Sheet PE-M AS black 2000x1000x35 mm

  • ERIKS:12494587
Image 1
Save to list

€492.27/ pieceexcl. VAT

€595.65incl. VAT

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€492.27

-

2+

€425.74

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
35 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-M AS
Antistatic
Yes
Group
Industrial Plastics
Tradename
Multilene PE-M
Manufacturing method
Pressed