MULTILENE

MULTILENE Sheet PE-M AS black 2000x1000x30 mm

  • ERIKS:12439811
Image 1
Save to list

€442.42/ pieceexcl. VAT

€535.33incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€442.42

-

2+

€382.64

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
30 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
UHMWPE
Material class
Multilene PE-M AS
Antistatic
Yes
Group
Industrial Plastics
Tradename
Multilene PE-M
Manufacturing method
Pressed