

€188.93/ pieceexcl. VAT
€228.61incl. VAT
4 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €188.93 | - |
2+ | €151.14 | 20.00% |
3+ | €139.81 | 26.00% |
4+ | €132.25 | 30.00% |
6+ | €120.92 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 8 mm |
Length | 3000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE-DR |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE-DR |
Manufacturing method | Pressed |
Protection film | Not applicable |