

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 35 mm |
Length | 3000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE-DR |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE-DR |
Manufacturing method | Pressed |
Protection film | Not applicable |