MULTILENE

MULTILENE Sheet PE-DR black 2000x1220x60 mm

  • ERIKS:12315183
Image 1
Save to list

€554.86/ pieceexcl. VAT

€671.38incl. VAT

31 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€554.86

-

2+

€507.30

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
60 mm
Length
2000 mm
Width
1220 mm
Lining material
Not applicable
Material
HMWPE
Material class
Multilene PE-DR
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE-DR
Manufacturing method
Pressed
Protection film
Not applicable