MULTILENE

MULTILENE Sheet PE-DR black 2000x1220x35 mm

  • ERIKS:12315185
Image 1
Save to list

€352.40/ pieceexcl. VAT

€426.40incl. VAT

4 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€352.40

-

2+

€308.35

12.50%

3+

€281.92

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
35 mm
Length
2000 mm
Width
1220 mm
Lining material
Not applicable
Material
HMWPE
Material class
Multilene PE-DR
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE-DR
Manufacturing method
Pressed
Protection film
Not applicable