MULTILENE

MULTILENE Sheet PE-DR black 2000x1220x30 mm

  • ERIKS:12315282
Image 1
Save to list

€302.34/ pieceexcl. VAT

€365.83incl. VAT

6 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€302.34

-

2+

€264.54

12.50%

3+

€241.87

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
30 mm
Length
2000 mm
Width
1220 mm
Lining material
Not applicable
Material
HMWPE
Material class
Multilene PE-DR
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE-DR
Manufacturing method
Pressed
Protection film
Not applicable