MULTILENE

MULTILENE Sheet PE-DR black 2000x1220x25 mm

  • ERIKS:12315181
Image 1
Save to list

€252.30/ pieceexcl. VAT

€305.28incl. VAT

10 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€252.30

-

2+

€233.38

7.50%

3+

€220.77

12.50%

4+

€201.84

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
25 mm
Length
2000 mm
Width
1220 mm
Lining material
Not applicable
Material
HMWPE
Material class
Multilene PE-DR
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE-DR
Manufacturing method
Pressed
Protection film
Not applicable