

€585.97/ pieceexcl. VAT
€709.02incl. VAT
6 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €585.97 | - |
2+ | €535.74 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 80 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE-DR |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE-DR |
Manufacturing method | Pressed |
Protection film | Not applicable |