

€115.86/ pieceexcl. VAT
€140.19incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €115.86 | - |
2+ | €96.55 | 16.67% |
3+ | €77.24 | 33.33% |
6+ | €71.45 | 38.33% |
8+ | €67.58 | 41.67% |
11+ | €61.79 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 6 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE-DR |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE-DR |
Manufacturing method | Pressed |
Protection film | Not applicable |