

€873.39/ pieceexcl. VAT
€1,056.80incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 25 mm |
Length | 4000 mm |
Width | 2000 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE-D |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | No |
Can be glued | No |
Machinable | Good |
Tradename | Multilene PE-D |
Manufacturing method | Pressed |