

€628.09/ pieceexcl. VAT
€759.99incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €628.09 | - |
2+ | €543.22 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 15 mm |
Length | 4000 mm |
Width | 2000 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE-D |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | No |
Can be glued | No |
Machinable | Good |
Tradename | Multilene PE-D |
Manufacturing method | Pressed |