

€230.72/ pieceexcl. VAT
€279.17incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €230.72 | - |
2+ | €184.58 | 20.00% |
3+ | €170.73 | 26.00% |
4+ | €161.50 | 30.00% |
6+ | €147.66 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 6 mm |
Length | 3000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE-D |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | No |
Can be glued | No |
Machinable | Good |
Tradename | Multilene PE-D |
Manufacturing method | Pressed |