MULTILENE

MULTILENE Sheet PE-D white 3000x1220x30 mm

  • ERIKS:12315177
Image 1
Save to list

€553.63/ pieceexcl. VAT

€669.89incl. VAT

Estimated delivery date - 16/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€553.63

-

2+

€478.82

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Thickness
30 mm
Length
3000 mm
Width
1220 mm
Lining material
Not applicable
Material
HMWPE
Material class
Multilene PE-D
Antistatic
No
Group
Industrial Plastics
Suitable for welding
No
Can be glued
No
Machinable
Good
Tradename
Multilene PE-D
Manufacturing method
Pressed