MULTILENE

MULTILENE Sheet PE-D white 2000x1220x30 mm

  • ERIKS:11518752
Image 1
Save to list

€399.02/ pieceexcl. VAT

€482.81incl. VAT

3 In stock - Estimated delivery date 05/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€399.02

-

2+

€349.14

12.50%

3+

€319.21

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Thickness
30 mm
Length
2000 mm
Width
1220 mm
Lining material
Not applicable
Material
HMWPE
Material class
Multilene PE-D
Antistatic
No
Group
Industrial Plastics
Suitable for welding
No
Can be glued
No
Machinable
Good
Tradename
Multilene PE-D
Manufacturing method
Pressed