

€229.19/ pieceexcl. VAT
€277.32incl. VAT
10.544 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €229.19 | - |
2+ | €183.35 | 20.00% |
3+ | €169.60 | 26.00% |
4+ | €160.43 | 30.00% |
5+ | €146.68 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 12 mm |
Length | 2000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE-D |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | No |
Can be glued | No |
Machinable | Good |
Tradename | Multilene PE-D |
Manufacturing method | Pressed |