

€88.84/ pieceexcl. VAT
€107.50incl. VAT
4 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €88.84 | - |
2+ | €74.04 | 16.67% |
4+ | €59.23 | 33.33% |
8+ | €54.79 | 38.33% |
12+ | €51.82 | 41.67% |
16+ | €47.38 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 4 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE-D |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | No |
Can be glued | No |
Machinable | Good |
Tradename | Multilene PE-D |
Manufacturing method | Pressed |