MULTILENE

MULTILENE Sheet PE-D food grade white 3000x1220x60 mm

  • ERIKS:13259059
Image 1
Save to list

€1,258.57/ pieceexcl. VAT

€1,522.87incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Thickness
60 mm
Length
3000 mm
Width
1220 mm
Material
HMWPE
Material class
Multilene PE D-FG
Approval
EC1935
Antistatic
No
Group
Industrial Plastics
Suitable for foods
Yes
Tradename
Multilene PE-D
Manufacturing method
Pressed