

€679.41/ pieceexcl. VAT
€822.09incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €679.41 | - |
2+ | €621.17 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 30 mm |
Length | 3000 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE D-FG |
Approval | EC1935 |
Antistatic | No |
Group | Industrial Plastics |
Suitable for foods | Yes |
Tradename | Multilene PE-D |
Manufacturing method | Pressed |