MULTILENE

MULTILENE Sheet PE-D food grade white 3000x1220x15 mm

  • ERIKS:12765025
Image 1
Save to list

€424.94/ pieceexcl. VAT

€514.18incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€424.94

-

2+

€371.83

12.50%

3+

€339.96

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Thickness
15 mm
Length
3000 mm
Width
1220 mm
Lining material
Not applicable
Material
HMWPE
Material class
Multilene PE D-FG
Approval
EC1935
Antistatic
No
Group
Industrial Plastics
Suitable for foods
Yes
Tradename
Multilene PE-D
Manufacturing method
Pressed