

€348.02/ pieceexcl. VAT
€421.10incl. VAT
Estimated delivery date - 15/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €348.02 | - |
2+ | €304.52 | 12.50% |
3+ | €278.42 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Red-brown |
Thickness | 30 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE D-FG |
Approval | EC1935 |
Antistatic | No |
Group | Industrial Plastics |
Suitable for foods | Yes |
Tradename | Multilene PE-D |
Manufacturing method | Pressed |