MULTILENE

MULTILENE Sheet PE-D food grade blue 3000x1220x25 mm

  • ERIKS:12954171
Image 1
Save to list

€643.22/ pieceexcl. VAT

€778.30incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€643.22

-

2+

€556.30

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Blue
Thickness
25 mm
Length
3000 mm
Width
1220 mm
Lining material
Not applicable
Material
HMWPE
Material class
Multilene PE D-FG
Approval
EC1935
Antistatic
No
Group
Industrial Plastics
Suitable for foods
Yes
Tradename
Multilene PE-D
Manufacturing method
Pressed