MULTILENE

MULTILENE Sheet PE-D blue 2000x1000x80 mm

  • ERIKS:11518738
Image 1
Save to list

€808.33/ pieceexcl. VAT

€978.08incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Blue
Thickness
80 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
HMWPE
Material class
Multilene PE-D
Antistatic
No
Group
Industrial Plastics
Suitable for welding
No
Can be glued
No
Machinable
Good
Tradename
Multilene PE-D
Manufacturing method
Pressed