MULTILENE

MULTILENE Sheet PE-D blue 2000x1000x45 mm

  • ERIKS:12315269
Image 1
Save to list

€525.76/ pieceexcl. VAT

€636.17incl. VAT

Estimated delivery date - 08/12/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€525.76

-

2+

€454.71

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Blue
Thickness
45 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
HMWPE
Material class
Multilene PE-D
Antistatic
No
Group
Industrial Plastics
Suitable for welding
No
Can be glued
No
Machinable
Good
Tradename
Multilene PE-D
Manufacturing method
Pressed