

€159.96/ pieceexcl. VAT
€193.55incl. VAT
1 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €159.96 | - |
2+ | €127.97 | 20.00% |
4+ | €118.37 | 26.00% |
5+ | €111.97 | 30.00% |
7+ | €102.37 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Blue |
Thickness | 10 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HMWPE |
Material class | Multilene PE-D |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | No |
Can be glued | No |
Machinable | Good |
Tradename | Multilene PE-D |
Manufacturing method | Pressed |