MULTILENE

MULTILENE Sheet PE-D black 2000x1220x15 mm

  • ERIKS:12315172
Image 1
Save to list

€252.22/ pieceexcl. VAT

€305.19incl. VAT

7 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€252.22

-

2+

€233.30

7.50%

3+

€220.69

12.50%

4+

€201.78

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
15 mm
Length
2000 mm
Width
1220 mm
Lining material
Not applicable
Material
HMWPE
Material class
Multilene PE-D
Antistatic
No
Group
Industrial Plastics
Suitable for welding
No
Can be glued
No
Machinable
Good
Tradename
Multilene PE-D
Manufacturing method
Pressed