MULTILENE

MULTILENE Sheet PE-D black 2000x1220x12 mm

  • ERIKS:12428583
Image 1
Save to list

€255.77/ pieceexcl. VAT

€309.48incl. VAT

6 In stock - Estimated delivery date 05/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€255.77

-

2+

€204.61

20.00%

3+

€189.27

26.00%

4+

€179.04

30.00%

5+

€163.69

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
12 mm
Length
2000 mm
Width
1220 mm
Lining material
Not applicable
Material
HMWPE
Material class
Multilene PE-D
Antistatic
No
Group
Industrial Plastics
Suitable for welding
No
Can be glued
No
Machinable
Good
Tradename
Multilene PE-D
Manufacturing method
Pressed