MULTILENE

MULTILENE Sheet PE-D black 2000x1000x8 mm

  • ERIKS:11368451
Image 1
Save to list

€159.18/ pieceexcl. VAT

€192.61incl. VAT

6 In stock - Estimated delivery date 04/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€159.18

-

2+

€127.34

20.00%

4+

€117.79

26.00%

6+

€111.42

30.00%

8+

€101.87

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
8 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
HMWPE
Material class
Multilene PE-D
Antistatic
No
Group
Industrial Plastics
Suitable for welding
No
Can be glued
No
Machinable
Good
Tradename
Multilene PE-D
Manufacturing method
Pressed