MULTILENE

MULTILENE Sheet PE-D black 2000x1000x70 mm

  • ERIKS:12180038
Image 1
Save to list

€745.46/ pieceexcl. VAT

€902.01incl. VAT

1 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
70 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
HMWPE
Material class
Multilene PE-D
Antistatic
No
Group
Industrial Plastics
Suitable for welding
No
Can be glued
No
Machinable
Good
Tradename
Multilene PE-D
Manufacturing method
Pressed