

€236.64/ pieceexcl. VAT
€286.33incl. VAT
7 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €236.64 | - |
2+ | €189.31 | 20.00% |
3+ | €175.11 | 26.00% |
5+ | €165.64 | 30.00% |
6+ | €151.45 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 5 mm |
Length | 4000 mm |
Width | 2000 mm |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |