

€525.02/ pieceexcl. VAT
€635.27incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €525.02 | - |
2+ | €454.07 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 15 mm |
Length | 4000 mm |
Width | 2000 mm |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |