

€191.53/ pieceexcl. VAT
€231.75incl. VAT
128 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €191.53 | - |
2+ | €159.61 | 16.67% |
3+ | €127.69 | 33.33% |
5+ | €118.11 | 38.33% |
7+ | €111.73 | 41.67% |
9+ | €102.15 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 6 mm |
Length | 3000 mm |
Width | 1500 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |