

€159.73/ pieceexcl. VAT
€193.27incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €159.73 | - |
2+ | €133.10 | 16.67% |
3+ | €106.48 | 33.33% |
5+ | €98.50 | 38.33% |
8+ | €93.17 | 41.67% |
10+ | €85.19 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 5 mm |
Length | 3000 mm |
Width | 1500 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |