

€127.66/ pieceexcl. VAT
€154.47incl. VAT
11.055 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €127.66 | - |
2+ | €106.39 | 16.67% |
4+ | €85.11 | 33.33% |
7+ | €78.72 | 38.33% |
10+ | €74.47 | 41.67% |
13+ | €68.09 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 4 mm |
Length | 3000 mm |
Width | 1500 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |