

€95.86/ pieceexcl. VAT
€115.99incl. VAT
34 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €95.86 | - |
3+ | €79.88 | 16.67% |
5+ | €63.90 | 33.33% |
9+ | €59.11 | 38.33% |
13+ | €55.92 | 41.67% |
17+ | €51.12 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 3 mm |
Length | 3000 mm |
Width | 1500 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |