

€425.62/ pieceexcl. VAT
€515.00incl. VAT
18 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €425.62 | - |
2+ | €372.42 | 12.50% |
3+ | €340.50 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 20 mm |
Length | 3000 mm |
Width | 1500 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |