

€319.25/ pieceexcl. VAT
€386.29incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €319.25 | - |
2+ | €255.40 | 20.00% |
3+ | €236.25 | 26.00% |
4+ | €223.48 | 30.00% |
5+ | €204.32 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 12 mm |
Length | 3000 mm |
Width | 1500 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |