

€113.47/ pieceexcl. VAT
€137.30incl. VAT
4 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €113.47 | - |
2+ | €94.56 | 16.67% |
4+ | €75.65 | 33.33% |
7+ | €69.97 | 38.33% |
11+ | €66.19 | 41.67% |
14+ | €60.52 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 8 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |