

€85.12/ pieceexcl. VAT
€103.00incl. VAT
82 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.12 | - |
3+ | €70.94 | 16.67% |
5+ | €56.75 | 33.33% |
10+ | €52.49 | 38.33% |
14+ | €49.65 | 41.67% |
19+ | €45.40 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 6 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |