

€56.74/ pieceexcl. VAT
€68.66incl. VAT
24 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.74 | - |
4+ | €47.28 | 16.67% |
7+ | €37.82 | 33.33% |
14+ | €34.99 | 38.33% |
21+ | €33.10 | 41.67% |
28+ | €30.26 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 4 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |