

€295.61/ pieceexcl. VAT
€357.69incl. VAT
23.09 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €295.61 | - |
2+ | €236.48 | 20.00% |
3+ | €218.75 | 26.00% |
4+ | €206.92 | 30.00% |
5+ | €189.19 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 25 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |