

€29.88/ pieceexcl. VAT
€36.15incl. VAT
163 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.88 | - |
7+ | €24.90 | 16.67% |
13+ | €19.92 | 33.33% |
26+ | €18.43 | 38.33% |
39+ | €17.43 | 41.67% |
52+ | €15.94 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 2 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |