MULTILENE

MULTILENE Sheet PE black 2000x1000x15 mm

  • ERIKS:10035923
Image 1
Save to list

€177.37/ pieceexcl. VAT

€214.62incl. VAT

43.834 In stock - Estimated delivery date 05/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€177.37

-

2+

€141.90

20.00%

4+

€131.25

26.00%

6+

€124.16

30.00%

8+

€113.52

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
15 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
HDPE
Material class
Multilene PE
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE
Manufacturing method
Extruded