MULTILENE

MULTILENE Sheet PE black 2000x1000x120 mm

  • ERIKS:12618174
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
120 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
HDPE
Material class
Multilene PE
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE
Manufacturing method
Extruded