

€170.27/ pieceexcl. VAT
€206.03incl. VAT
36 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €170.27 | - |
2+ | €141.89 | 16.67% |
3+ | €113.51 | 33.33% |
5+ | €105.00 | 38.33% |
7+ | €99.32 | 41.67% |
10+ | €90.81 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 12 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |