MULTILENE

MULTILENE Sheet PE black 2000x1000x100 mm

  • ERIKS:12569907
Image 1
Save to list

€1,706.93/ pieceexcl. VAT

€2,065.39incl. VAT

3.855 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Thickness
100 mm
Length
2000 mm
Width
1000 mm
Material
HDPE
Material class
Multilene PE
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PE
Manufacturing method
Extruded