

€14.94/ pieceexcl. VAT
€18.08incl. VAT
130 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.94 | - |
13+ | €12.45 | 16.67% |
26+ | €9.96 | 33.33% |
52+ | €9.21 | 38.33% |
77+ | €8.72 | 41.67% |
103+ | €7.97 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 1 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |