

23,16 €/ pieceexcl. VAT
28,02 €incl. VAT
5 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 23,16 € | - |
9+ | 19,30 € | 16.67% |
18+ | 15,44 € | 33.33% |
35+ | 14,28 € | 38.33% |
52+ | 13,51 € | 41.67% |
69+ | 12,35 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Thickness | 1.5 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | HDPE |
Material class | Multilene PE |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PE |
Manufacturing method | Extruded |