MULTILENE

MULTILENE Round rod PP XT grey 7032 ø90x2000 mm

  • ERIKS:10036562
Image 1
Save to list

€119.24/ pieceexcl. VAT

€144.28incl. VAT

6 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€119.24

-

2+

€99.37

16.67%

3+

€79.50

33.33%

6+

€73.53

38.33%

9+

€69.56

41.67%

12+

€63.60

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Outer diameter
90 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
RAL-number
7032
Material
PP
Material class
Multilene PP-X
Group
Industrial Plastics
Tradename
Multilene PP